Shop All Push Button Accessories
Rees
Switch Plate, 22.5mm Switches, Yellow
Mfr # 01004-017
Zoro # G9999412
product price: $51.15
/ea
$51.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 110 mm
- For Use With 22.5mm Switches
- Color Yellow
- Includes (4) Screws, Gasket
- Compatible Panel Cutout Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 01004-017
- Zoro # G9999412
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 110 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Adapter Plate Kit |
For Use With | 22.5mm Switches |
Color | Yellow |
Includes | (4) Screws, Gasket |
Compatible Product Type | Control Units |
Product Type | Adapter Plate Kit |
Description
Adapter Plate Kit, 110 mm, For Use With 22.5mm Switches, Color Yellow, Includes (4) Screws, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Control Transformer, 250 VA, 55 °C, 120V AC, 240/480V AC (MT0250A)
- SQUARE D Load Center Qom2 Filler Plate (QOM2FP)
- GARDNER BENDER Wire Connector, Winged, Yellow, PK100 (10-1G1)
- TRIPP LITE Datacom Surge Protector, 6 Outlet, Gray (ISOTEL 6 ULTRA)
- REES Ring Guard, 2.00", Yellow (04933095)
- SCHNEIDER ELECTRIC Pushbutton Legend Plate, Round (9001KN9330)
- EATON Blank Legend Plate, White/Red or Black (HT8LP77)
- SIEMENS Push Button Operator, Black, Metal Bezel (3SU1050-1BD10-0AA0)
- EATON Illum Push Button Operator, 22mm, Green (M22M-DL-G)
- SIEMENS Push Button Operator, Blue, Plastic Bezel (3SU1000-0BB50-0AA0)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- Rees Push Button Accessories