Shop All Push Button Accessories
Rees
Switch Plate, 22.5mm Switches, Black
Mfr # 01004-016
Zoro # G9999421
product price: $52.59
/ea
$52.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 110 mm
- For Use With 22.5mm Switches
- Color Black
- Includes (4) Screws, Gasket
- Compatible Panel Cutout Diameter 22 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 01004-016
- Zoro # G9999421
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 110 mm |
Compatible Panel Cutout Diameter | 22 mm |
Details
Item | Adapter Plate Kit |
For Use With | 22.5mm Switches |
Color | Black |
Includes | (4) Screws, Gasket |
Compatible Product Type | Control Units |
Product Type | Adapter Plate Kit |
Description
Adapter Plate Kit, 110 mm, For Use With 22.5mm Switches, Color Black, Includes (4) Screws, Gasket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 3 Gang, Rectangular, Galvanized Steel, Blank (845)
- HUBBELL WIRING DEVICE-KELLEMS Alum Service Pole, Gray, 12 ft. 2"L, 2.13"W (HBLPP12A)
- LITTELFUSE UL Class Fuse, CC Class, KLKR Series, Fast-Acting, 25A, 600V AC, Non-Indicating (KLKR025)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 45 to 160 psi, Standard Action (31SEXEXX)
- REES Ring Guard, 2.00", Yellow (04933095)
- SCHNEIDER ELECTRIC Round Guard, 22mm, Yellow (ZB4BZ1905)
- SCHNEIDER ELECTRIC Boot, F/22mm Push Buttons (ZBP0)
- EATON Legend Plate, Square, Run, Black (10250TS31)
- SCHNEIDER ELECTRIC Contact Block, 1NC Slow Break, 22mm (ZB5AZ102)
- EATON Legend Plate, Rectangular, Black (M22S-ST-X)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DC70-0AA0)
- Rees Push Button Accessories