Shop All Push Button Accessories
Rees
Switch Gasket, 2.25mm Lockable E-Stop
Mfr # 01004-045
Zoro # G9999324
product price: $88.69
/ea
Free Shipping & Returns
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 110 mm
- For Use With 2.25mm Lockable E-Stop
- Color Black
- Includes (4) Screws
- Product Type Spacer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 01004-045
- Zoro # G9999324
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Size | 110 mm |
Compatible Panel Cutout Diameter | 55 mm |
Details
Item | Spacer |
For Use With | 2.25mm Lockable E-Stop |
Color | Black |
Includes | (4) Screws |
Product Type | Spacer |
Compatible Product Type | Mushroom Head Push Buttons |
Description
Spacer, 110 mm, For Use With 2.25mm Lockable E-Stop, Color Black, Includes (4) Screws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Heavy Duty Lugs - 4 Gauge Wire - 1/4" Post - 100-Pack (244254)
- SQUARE D Miniature Circuit Breaker, QO Series 30A, 2 Pole, 240V AC (QO230H)
- RACO Three Piece Coupling, 1-1/2" Conduit (1506)
- SENSORSWITCH Occupancy Sensor, PIR/Micro, 2000sq ft, Wht (WSX PDT WH)
- REES Ring Guard, 2.00", Yellow (04933095)
- SCHNEIDER ELECTRIC Legend Plate, Reset, White/Black (ZBY2322)
- SCHNEIDER ELECTRIC Pilot Light Head, Blue, 22mm (ZB4BV06)
- EATON Legend Plate, Automatic Off Hand, Black (10250TS49)
- EATON Cutler-Hammer Legend Plate, Half Round, Reset, Black (10250TM29)
- SCHNEIDER ELECTRIC Contact Block, 1NO + 1NC Slow Break, 22mm (ZB5AZ105)
- EATON Cutler-Hammer Emergency Stop Push Button, Red (10250T5B63-71X)
- Rees Push Button Accessories