Shop All Sensor Cordsets & Receptacles
Rees
Red Cable/Red Handle Assembly
Mfr # 02005822
Zoro # G4462838
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft.
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 02005822
- Zoro # G4462838
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 ft. |
Details
Item | Cable/Handle Assembly |
Jacket Color | Red |
Description
Red Cable/Red Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Zinc, KO Centered (753)
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (8005K23N313V22)
- TY-RAP 4" L Mountable Miniature Cable Tie BK PK 100 (TY533MX)
- D-LINE Floor Cable Cover, 1 Channel, 6 ft. (US/FC83H)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- TELEMECANIQUE SENSORS Cordset, 6.56 ft., Gray, 250VAC/300VDC (XZCPV1564L2)
- IFM Cordset, 5 Pin, Receptacle, Female (EVC013)
- LAPP KABEL Connecting 10Ft Cordset Cable (434103)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- BRAD HARRISON External Thread Receptacle, 3, Female, 13A (1R3004A20A120)
- BRAD HARRISON Cordset, 4 Pin, Plug, Male (404006A10M020)
- Rees Sensors