Shop All Sensor Cordsets & Receptacles
Rees
Red Cable/Black Handle Assembly
Mfr # 02005820
Zoro # G4462853
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft.
- Jacket Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rees
- MFR # 02005820
- Zoro # G4462853
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 ft. |
Details
Item | Cable/Handle Assembly |
Jacket Color | Red |
Description
Red Cable/Black Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULBERRY Number of Gangs: 3 430 Stainless Steel, Satin Finish (97403)
- VAST Springless Nut, 3/4-10"X7/16"Hot Dip, PK25 (V220 3/4G-25)
- MERSEN UL Class Fuse, K5 Class, OTS Series, Fast-Acting, 5A, 600V AC (OTS5)
- EATON Cutler-Hammer Pilot Light, 120VAC, Red (10250T34R)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- BRAD HARRISON Cordset, 6 Pin, Receptacle, Female (106000A01F120)
- BRAD HARRISON Internal Thread Receptacle, 4, Female, 4A (8R4A00A18A120)
- TURCK Female Single-Ended Cordset Cable (PKG 4Z-3/S90-SP)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (804000A09M100)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12MCM40B)
- IFM Single-Ended Cordset, 20 m L Cable (EVC083)
- Rees Sensor Cordsets & Receptacles