Shop All Push Button Enclosures
Rees
Pushbutton Enclosure, 4.00 in. W, Steel
Mfr # 02765-100
Zoro # G9999455
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Columns 0
- Hole Size 30 mm
- Material Steel
- Number of Holes 1
- Conduit Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rees
- MFR # 02765-100
- Zoro # G9999455
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 1 in |
Dimensions | 3.00 in H x 4.00 in W x 2.97 in D |
Height | 3 in |
Width | 4 in |
Depth | 2.97 in |
Contact Block Depth | 2.97 in |
Overall Height | 3 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Compatible Contact Block Depth | 2.97 in |
Compatible Conduit Size - Maximum | 1 in |
Panel Cutout Diameter | 30 mm |
Details
Number of Columns | 0 |
Item | Push Button Enclosure |
Material | Steel |
Number of Holes | 1 |
NEMA Rating | 12, 13 |
Color | Yellow |
Mounting Style | Wall |
For Use With | Rees Switches |
NEMA Enclosure Rating | 12, 13 |
Description
Push Button Enclosure, Number of Columns 0, Number of Holes 1, NEMA Rating 12, 13, Conduit Size 1 in, Dimensions 3.00 in H x 4.00 in W x 2.97 in D, Hole Size 30 mm, Material Steel, Height 3 in, Width 4 in, Depth 2.97 in, Color Yellow, For Use With Rees Switches, Mounting Style Wall, Contact Block Depth 2.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MURR ELEKTRONIK EXACT12, 4XM12, 4 POLE MOULDED CABLE, 10.0m PUR/PVC 4X0.34+3X0.75, UL/CSA (8000-84410-3331000)
- ABB A145-30-11-84, A145 3PCONTR 110/50 110-120/60 (A145-30-11-84)
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- RACO Extension Ring, Ring Accessory, 2 Gang, Galvanized steel, Square Box (262)
- SCHNEIDER ELECTRIC Pendant Enclosure, 30mm, 6 Holes (9001SKYP6)
- NVENT HOFFMAN Pushbutton Enclosure, 3.25 in W, 4 Holes (E4PBG)
- ABB Pushbutton Enclosure, 22mm, 2.83 in. H (MEPY1-0)
- NVENT HOFFMAN Pushbutton Enclosure, 14.75 in H, 6 Holes (E6PBVL)
- EATON Pushbutton Enclosure, 5.88 in H, Al (E34N2-GR1)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, Metal (XAPG39503)
- HAMMOND 1 hole, 30.5mm, Pushbutton Enclosureosure, Polycarbonate 1554EE (1554PB1A)
- Rees Push Buttons & Indicators