Shop All Push Button Enclosures
Rees
Pushbutton Enclosure, 3.00 in. H, Steel
Mfr # 02765-000
Zoro # G9999464
Free Shipping & Returns
$230.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Columns 0
- Hole Size 30 mm
- Material Steel
- Conduit Size 1 in
- Number of Holes 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rees
- MFR # 02765-000
- Zoro # G9999464
- Country of Origin United States
- Category Push Button Enclosures
Dimensions
Hole Size | 30 mm |
Conduit Size | 1 in |
Dimensions | 3.00 in H x 4.00 in W x 2.97 in D |
Height | 3 in |
Width | 4 in |
Depth | 2.97 in |
Contact Block Depth | 2.97 in |
Overall Width | 4 in |
Overall Depth | 3 in |
Panel Cutout Diameter | 30 mm |
Compatible Contact Block Depth | 2.97 in |
Compatible Conduit Size - Maximum | 1 in |
Overall Height | 3 in |
Details
Item | Push Button Enclosure |
Number of Columns | 0 |
Material | Steel |
Number of Holes | 1 |
NEMA Rating | 12, 13 |
Color | Black |
For Use With | Rees Switches |
Mounting Style | Wall |
NEMA Enclosure Rating | 12, 13 |
Description
Push Button Enclosure, Number of Columns 0, Number of Holes 1, NEMA Rating 12, 13, Conduit Size 1 in, Dimensions 3.00 in H x 4.00 in W x 2.97 in D, Hole Size 30 mm, Material Steel, Height 3 in, Width 4 in, Depth 2.97 in, Color Black, For Use With Rees Switches, Mounting Style Wall, Contact Block Depth 2.97 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Two Hole Lug Compress Conct, 600 kcmil (54878BE)
- ZORO SELECT Circuit Breaker (PN22N003G)
- HUBBELL Electrical Box, Outlet Box, 1 Gang (FSB50-4)
- DAYTON General Purpose Transformer, 15 kVA, NEMA 3R, 115°C, 120/208V AC, 240V AC (44YV12)
- WIEGMANN Pushbutton Enclosure, 30mm, 4 Holes, 304 SS (PBSS4)
- SCHNEIDER ELECTRIC CtrlStationEnclosur, 22mm, 2Hole, DiCstZinc (XAPG19702)
- ABB Pushbutton Enclosure, 22mm, 2.83 in. H (MEPY1-0)
- HAMMOND 2 hole, 22.5mm, Pushbutton Enclosureosure, Polycarbonate (1554MPB2D)
- NVENT HOFFMAN Pushbttn Enclosure, 2.75 in. D, Mild Steel (E2PBG)
- SAGINAW CONTROL & ENGINEERING PBX Enclosure (SCE-3PBX)
- WIEGMANN Pushbutton Enclosure, 30mm, 3.25in.W, Steel (WPBA1)
- Rees Push Buttons & Indicators