Shop All Indicator Lights
Rees
Pilot Light, 120V
Mfr # 40100002
Zoro # G4467388
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating - Maximum 120 V
- Lens Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 40100002
- Zoro # G4467388
- Country of Origin United States
- Category Indicator Lights
Details
Item | Panel Light |
Voltage Rating - Maximum | 120 V |
Lens Color | Red |
Description
Panel Light
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Cable Connector, Rg6 (5LR22)
- SOUTHWIRE Bare Copper Grounding Wire, 6 AWG, 315 ft, None Insulation (10665803)
- ZORO SELECT Locking Plug, Black/White, 347/600VAC, 20A (72320NP)
- RETYZ Releasable Tie, Fluor. Green, Nylon, PK100 (EVT-S08FG-TA)
- REES Miniature Pilot Light w/Red Lens (44290002)
- REES Pilot Lights/Operators Lens, Amber, 3 In 1 (41252007)
- REES Standard Pilot Light w/Red Lens (40431002)
- REES Lamp, 2.4W, 130V (80507075)
- SCHNEIDER ELECTRIC Pilot Light Complete, Yellow, 22mm (XB5AV65)
- DAYTON Raised Indicator Light, Red, 24V (22NY42)
- SCHNEIDER ELECTRIC Pilot light, Harmony 9001K, metal, polycarbonate, domed, white, 30mm, LED white, 120V (9001KP38LWW9)
- Rees Indicator Lights