Shop All Push Button Switches
Rees
Non-Illuminated Push Button, 57 mm, 1NO/1NC, Red
Mfr # 04956-102
Zoro # G7324655
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 57 mm
- Head Material Delrin
- NEMA Rating 12
- Type of Operator Flush Button
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 04956-102
- Zoro # G7324655
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 57 mm |
Panel Cutout Diameter | 57 mm |
Mushroom Head Diameter | 57.15 mm |
Description
Mushroom Head Push Button, 57 mm, Maintained Action, Flush Button Type of Operator, Head Material Delrin, Contact Form 1NO/1NC, Bezel Chrome Plated Zinc Die Cast, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, IP Rating IP65, Legend Not Applicable, Standards CE, CSA, UL Listed, Terminal Connection Screw Clamp, Features Enclosed Gold Plated Contacts, Includes (4) Terminal Screws, Gasket, Metal Bezel, Plunger Head
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT One Hole Lug Compress Connector, 2/0 AWG (24D003)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS46B 9001KA3 9001KA1)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 3 Pos, Levr (ZB4BD7)
- L.H. DOTTIE L.H. Dottie 3/4'' Rigid Conduit Plastic Bushing, 100PK (PB75)
- REES Plastic Plunger, Red, 2-1/4" (00662002)
- REES Emergency Stop Push Button, 30 mm, 1NO/1NC, Red (40102-102)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- REES Emergency Stop Push Button, 30 mm, 1NO/2NC, Red (40102-212)
- SCHNEIDER ELECTRIC Illuminated Push Button Operator, 22 mm, Blue (ZB5AW363)
- Rees Push Buttons & Indicators