Shop All Sensor Cordsets & Receptacles
Rees
Mushroom Plunger Assembly, Green, 2" dia.
Mfr # 43200043
Zoro # G4467099
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. No. 40041, 40102 Series Push Button Operators
- Color Green
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rees
- MFR # 43200043
- Zoro # G4467099
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Details
Item | Mushroom Plunger Assembly |
For Use With | Mfr. No. 40041, 40102 Series Push Button Operators |
Color | Green |
Description
Mushroom Plunger Assembly,Green,2 In. dia.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Pass-Thru™ Modular Data Plugs, RJ45-CAT5E, 10-Pack (VDV826-728)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #6, #8, #10 Stud PK10 (3111M)
- SIGMA ELECTRIC LIQTITE FIT STR 1"" PL (02-55462)
- SQUARE D Jumper, 2 Pole, 2.30in L, Mfr. No. 9080GP6 (9080GH78)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (884030A09M010)
- PYROTENAX Ehu Engineered Heating Unit 108Ft 120VAc Cordset Cable, A61HD3610108200120714VY (A/61HD3610/108/200/120/7/14V/Y)
- TURCK Double Ended Female Connector 2M 60V-Ac Cordset Cable (E-RKS 8T-930-2-RSS 8T)
- BRAD HARRISON Cordset, 8 Pin, Plug, Male (208002A01F120)
- BRAD HARRISON Cordset, 4 Pin, Receptacle, Female (104001A01F060)
- BAUMER Connector Cordset Cable (118532)
- Rees Sensors