Shop All Push Button Accessories
Rees
Legend Plate, Rectangular, Emergency Stop
Mfr # 09020-004
Zoro # G9999342
product price: $32.19
/ea
$32.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Square
- For Use With Rees Switches
- Legend Emergency Stop
- Legend/Background Color Yellow
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 09020-004
- Zoro # G9999342
- Country of Origin United States
- Category Push Button Accessories
Dimensions
Height | 2.4 in |
Width | 2.44 in |
Operator Size | 30 mm |
Compatible Panel Cutout Diameter | 30 mm |
Overall Height | 2 1/2 in |
Overall Width | 2 1/2 in |
Details
Item | Legend Plate |
Shape | Square |
For Use With | Rees Switches |
Legend | Emergency Stop |
Legend/Background Color | Yellow |
Material | Plastic |
Product Type | Legend Plate |
Legend Color | Yellow |
Keyway Type | Notch |
Language | English |
Background Color | Yellow |
Description
Legend Plate, Square, Legend Emergency Stop, For Use With Rees Switches, Legend/Background Color Yellow, Material Plastic, Height 2.4 in, Width 2.44 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX Control Cable, Copper, 14 AWG, Jet Black (CF890-25-07)
- SCHNEIDER ELECTRIC Push Button operator, 30 mm, Red (9001KR16)
- TAYMAC Weatherproof Cover, 55N1, 5.125" 2G, 2-Gang, 2 Gang, Aluminum, In-Use (MX7200)
- 3M Butt Splice Connector, 22-18 AWG, Red, PK25 (BSV18Q)
- REES Ring Guard, 2.00", Yellow (04933095)
- SCHNEIDER ELECTRIC Blank Legend Plate, Rectangular (ZBZ33)
- SIEMENS Illuminated Push Button, Yellow, 22mm, LED (3SU1153-0AB30-1FA0)
- EATON Pilot Light Lens, 30mm, Green, Plastic (HT8LG)
- PATLITE 24V-Ac 24V-Dc Stack Light Assembly (LGEH-302FKA)
- EATON Legend Plate, Rectangular, Black (M22S-ST-D12)
- EATON Miniature LED Bulb, 120 Volts, Green (E22LED120GN)
- Rees Switches