Shop All Push Button Switches
Rees
Emergency Stop Push Button, 57 mm, 1NO/1NC, Red
Mfr # 02510-002
Zoro # G9999491
product price: $311.99
/ea
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 57 mm
- Head Material Plastic
- NEMA Rating 12, 13
- Type of Operator 57mm Mushroom Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 02510-002
- Zoro # G9999491
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 57 mm |
Overall Height | 4.31 in |
Overall Depth | 3.92 in |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 57.15 mm |
Overall Width | 2.81 in |
Panel Cutout Diameter | 57 mm |
Description
Emergency Stop Push Button, 57 mm, Momentary Action, 57mm Mushroom Plunger Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUTRON Wireless Control, Nightlight, 3Bttns, White (PJN-3BRL-GWH-L01)
- EATON WIRING DEVICES Cooper Wiring S42-SP Black Ground Angle 3 Wire Plug (6409478)
- RITTAL Surface Mounting Coupling, Coupling Accessory, Aluminum (6206740)
- A E S INDUSTRIES BLACK CABLE TIES 8" 100/BG (AD53201-B)
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- REES Emergency Stop Push Button, 22 mm, 2NO/2NC, Red (22102-122)
- REES Plastic Plunger, Black, 2-1/4" (00662001)
- REES Mushroom Plunger w/Latch, Red, 2-1/4" (04161102)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- REES Emergency Stop Push Button, 30 mm, 1NO/2NC, Red (40102-212)
- DYNALOCK Push to Exit Button, SS, Red (6290 LED)
- Rees Push Button Switches