Shop All Push Button Switches
Rees
Emergency Stop Push Button, 57 mm, 1NO/1NC, Red
Mfr # 02182-002
Zoro # G9999516
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Momentary
- Size 57 mm
- Head Material Plastic
- NEMA Rating 12, 13
- Type of Operator 57mm Mushroom Plunger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Rees
- MFR # 02182-002
- Zoro # G9999516
- UPC # 648671820024
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 57 mm |
Mushroom Head Diameter | 57.15 mm |
Overall Height | 4.31 in |
Panel Cutout Diameter | 57 mm |
Manufacturer Warranty Length | 1 yr |
Overall Width | 2.81 in |
Overall Depth | 4.02 in |
Description
Emergency Stop Push Button, 57 mm, Momentary Action, 57mm Mushroom Plunger Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/N300, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, CE, CSA C22.2 LR3648, IEC/EN 60947-5-5, OSHA, UL 508, Terminal Connection Pressure Plate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN Fuse Holder, 30A Amp Range, Midget UL Class, 1 Poles, Quick Connect, Midget Fuse Type (GPM-S)
- YORK Contactor, Aux Switch, 1 Open/1 Close (S1-024-35799-000)
- GROTE Rocker Switch, On/Off, Amber, 20A (82-1902)
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A884SU)
- REES Non-Illuminated Push Button, 57 mm, 1NO/1NC, Gray (04960-112)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- EATON Push Button operator, 22 mm, Green (M22M-DH-G-GB1)
- Rees Switches