Shop All Push Button Switches
Rees
Emergency Stop Push Button, 30 mm, 1NO/2NC, Red
Mfr # 40102-212
Zoro # G9999385
product price: $406.99
/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 12, 13
- Type of Operator 31mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 40102-212
- Zoro # G9999385
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Overall Height | 6.05 in |
Manufacturer Warranty Length | 1 yr |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 50.8 mm |
Description
Emergency Stop Push Button, 30 mm, Maintained Action, 31mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/2NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870, Terminal Connection Screw Clamp, Features Gold Plated Contacts, Positive Break, Sliding Padlock Attachment, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB5FD25)
- OMRON Proximity Sensor, Inductive, 12mm, NO (E2E-X3D1S)
- MONOPRICE Portable Mini Surge Protector 1 Outlet (15877)
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 8 pole, 600V, 110/120VAC 50/60Hz coil, open style (8903LO08V02)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- REES Psh Bttn w/Mountng Pttrn, Snp Actn, 2-3/4" (04917212)
- REES Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (22102-102)
- REES Emergency Stop Push Button, 30 mm, 1NO/1NC, Red (40102-102)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (02182-002)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Red (30G467)
- Rees Switches