Shop All Push Button Switches
Rees
Emergency Stop Push Button, 30 mm, 1NO/1NC, Red
Mfr # 40102-102
Zoro # G9999403
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 30 mm
- Head Material Plastic
- NEMA Rating 12, 13
- Type of Operator 31mm Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 40102-102
- Zoro # G9999403
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 30 mm |
Panel Cutout Diameter | 30 mm |
Mushroom Head Diameter | 50.8 mm |
Overall Height | 4.4 in |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 30 mm, Maintained Action, 31mm Mushroom Head Type of Operator, Head Material Plastic, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870, Terminal Connection Screw Clamp, Features Gold Plated Contacts, Positive Break, Sliding Padlock Attachment, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Tubing, Nylon, 1/4 in., 100 ft, Outside Dia.: 0.394 in (16Y256)
- BRAD HARRISON Cordset, 5 Pin, Receptacle, Female (805000A09M050)
- AMERTAC Plug In Light Control (CL11LC)
- SUPERIOR ELECTRIC 6ft 16 Gauge Extension Cord, 3 Prong Grounded, 3 Outlets, with Low Profile Flat Plug - Black (SE1541)
- REES Plastic Plunger, Cylindrical, Black, 1" (00433001)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- REES Non-Illuminated Push Button, 57 mm, 1NO/1NC, Gray (04960-112)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB5AA5)
- Rees Push Button Switches