Shop All Push Button Switches
Rees
Emergency Stop Push Button, 22 mm, 2NO/2NC, Red
Mfr # 22102-122
Zoro # G9999367
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Delrin
- NEMA Rating 12, 13
- Type of Operator Padlock Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 22102-122
- Zoro # G9999367
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 22 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Mushroom Head Diameter | 22.5 mm |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, Padlock Mushroom Head Type of Operator, Head Material Delrin, Contact Form 2NO/2NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870, Terminal Connection Screw Clamp, Features Gold Plated Contacts, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, Iron, T, 3/4 In. (OT-2M)
- 3M 8.9" L Intermediate Cable Tie BK PK 1000 (CT8BK40-C)
- ELECTRIDUCT Spiral Wrap, 50 ft. L, 6mm W, Color Green (WL-SW-025-50-GN)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/4in, Spiral, Gray (HJ1012G)
- REES Non-Illuminated Push Button, 57 mm, 1NO/1NC, Gray (04960-112)
- REES Plunger, Flat Chrome, 2-1/4" (02653012)
- REES Double Plastic Plunger, Green/Red, 1" (00579132)
- REES Plastic Plunger, Green/Red, 1-3/8" (02276032)
- REES Plunger w/Shield, Chrome, 2-1/4" (01371212)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- SCHNEIDER ELECTRIC Multihead Operators with Contacts, 22 mm, 2NO/1NC, Rectangular (XB5AA711237)
- Rees Switches