Shop All Push Button Switches
Rees
Emergency Stop Push Button, 22 mm, 1NO/1NC, Red
Mfr # 22102-102
Zoro # G9999376
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Action Maintained
- Size 22 mm
- Head Material Delrin
- NEMA Rating 12, 13
- Type of Operator Padlock Mushroom Head
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 22102-102
- Zoro # G9999376
- Country of Origin United States
- Category Push Button Switches
Dimensions
Size | 22 mm |
Mushroom Head Diameter | 22.5 mm |
Panel Cutout Diameter | 22 mm |
Manufacturer Warranty Length | 1 yr |
Description
Emergency Stop Push Button, 22 mm, Maintained Action, Padlock Mushroom Head Type of Operator, Head Material Delrin, Contact Form 1NO/1NC, Bezel Die Cast Zinc, Color Red, Contact Rating 10A @ 600V AC, Number of Operators 1, NEMA Rating 12, 13, IP Rating IP65, Legend Not Applicable, Standards ANSI B11.1, IEC 60947-5-5-3.9, OSHA, UL/NISD E357870, Terminal Connection Screw Clamp, Features Gold Plated Contacts, Material Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 12 in H, 12 in W, 8 in D, NEMA 3R, Screw On (RSC121208)
- SCHNEIDER ELECTRIC Pushbutton Enclosure, 22mm, 4 Holes, Metal (XAPG49504)
- 3M Replacement for 3M Fp301-1/4-100 Foot BK (FP301-1/4-100` BK 3M)
- LITTELFUSE UL Class Fuse, RK5 Class, FLNR Series, Time-Delay, 250A, 250V AC, Non-Indicating (FLNR250)
- REES Emergency Stop Push Button, 30 mm, 1NO/2NC, Red (40102-212)
- REES Mushroom Plunger, Metal, Blk, 2-1/4" (02761001)
- REES Emergency Stop Push Button, 57 mm, 1NO/1NC, Red (03476-002)
- REES Emergency Stop Push Button, 30 mm, 2NO/2NC, Red (40102-122)
- REES Psh Bttn w/Mountng Pttrn, Snp Actn, 2-3/4" (04917212)
- REES Plastic Plunger, Green, 2-1/4" (00662003)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Red (ZB5AL434)
- Rees Switches