Shop All Sensor Cordsets & Receptacles
Rees
Blue Cable/Black Handle Assembly
Mfr # 02005850
Zoro # G4462810
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Length 10 ft.
- Jacket Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Rees
- MFR # 02005850
- Zoro # G4462810
- Country of Origin United States
- Category Sensor Cordsets & Receptacles
Dimensions
Cable Length | 10 ft. |
Details
Item | Cable/Handle Assembly |
Jacket Color | Blue |
Description
Blue Cable/Black Handle Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DINERGY DC Power Supply, 24V DC, 30W (MDP30-24A-1C)
- HARTING Han E 24 Pos. M Insert Screw (09330242601)
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Red (SHC1021CR)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Red, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRRED25)
- REES Mushroom Plunger Assmbly, Yellow, 2" dia. (43200044)
- ALLEN BRADLEY ETHERNET MEDIA PATCHCORD 5M CORDSET CABLE (1585D-E4UBDE-5)
- AUTONICS Area Sensor Emitter Cordset, 4 Pin, Plug (CID4-10T)
- HOFFMAN Light Power Cordset Cable (LPC72 19204)
- TELEMECANIQUE SENSORS Internal Thread Connector, 125VAC/150VDC (XZCC12FDM40B)
- IFM Single-Ended Cordset, 10 m L Cable (EVC003)
- ALLEN BRADLEY Dc Micro Quick Disconnect Cordset Cable 5m (889D-F8AB-5)
- Rees Sensor Cordsets & Receptacles