Shop All Combination Hose Reels
Reelcraft
Welding Cable Reel, Hand Crank, 250 Ft Cap
Mfr # T-1460-0
Zoro # G0466916
product price: $1,248.99
/ea
Free Shipping & Returns
$1,248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Amps 300 A
- #1 Cable Capacity 250 ft
- Reel Type Electric Welding
- #2/0 Cable Capacity 200 ft
- Shaft Dia. 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # T-1460-0
- Zoro # G0466916
- UPC # 699567010951
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Shaft Dia. | 1 1/4 in |
Overall Length | 18 in |
Overall Width | 16.25 in |
Overall Height | 38 in |
Overall Depth | 18 in |
Cable Length Capacity by Gauge | 1 AWG: 250 ft, 1/0 AWG: 200 ft, 2/0 AWG: 200 ft |
Compatible Cable Length (Maximum) | 250 ft |
Reel Shaft Diameter | 1 1/4 in |
Mounting Hole Diameter | 1/2 in |
Description
Arc Welding Cable Reel, Compatible Cable Gauge (Minimum) 1 AWG, Compatible Cable Gauge (Maximum) 2/0 AWG, Cable Length Capacity by Gauge 1 AWG: 250 ft, 1/0 AWG: 200 ft, 2/0 AWG: 200 ft, Maximum Current 300 A, Reel Configuration Single Reel, Mounting Hole Diameter 1/2 in, Drive Type Hand Crank, Compatible Cable Length (Maximum) 250 ft, Mounting Location Truck, Base Frame Material Aluminum, Features Heavy Duty Shaft, Non-Conductive Spools, Housing Finish Powder Coated, Includes Lead Wire
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Flange Bearing, 4-Bolt, Ball, 1" Bore (SAF205-16G)
- TOLCO Model 942 Pump-Up Sprayer, 2 qt (150300)
- TOMPKINS Hydraulic Fitting-Steel12MP-06MP HEX NIPPLE (5404-12-06)
- BESTORQ AX52 Cogged Belt, 54 in Outside Length, 3/8 in Top Width, 1 Ribs (AX52)
- REELCRAFT Hand Wind Cord Reel 4 Outlets 120V AC Voltage (LH2080 143)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 15.0 A Amps 2 Outlets 120V AC Voltage (L 5550 123 7)
- REELCRAFT Hose Reel 3/8X100Ft Air/Water W/Out Hose (81000 OLP)
- REELCRAFT 50 ft. 12/3 Power Cord Reel 20 Amps 1 Outlets 125V Voltage (L 5550 123 3A)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (83075 OLP95)
- REELCRAFT Hose Reel 1/2X50Ft Oil W/Out Hose (7800 OMP)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- Reelcraft Combination Hose Reels