Shop All Combination Hose Reels
Reelcraft
Wall Mount Hose Reel, Steel, 10 In. Dia.
Mfr # GC7535 OLP
Zoro # G3948393
Free Shipping & Returns
$905.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color Red
- Max. Pressure 150 psi
- Hose Inside Dia. 3/4 in
- Includes Leader Hose and Bumper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # GC7535 OLP
- Zoro # G3948393
- UPC # 699567017578
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 35 ft |
Reel Width | 7 in |
Reel Dia. | 10 in |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Mounting Hole Center to Center Height | 7 7/8 in |
Hose Outside Dia. | 13/16 in |
Leader Hose Fitting A Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Swivel Outlet Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in - 11 1/2 |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 9 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Leader Hose Length | 10 ft |
Swivel Inlet Size | 3/4 in |
Leader Hose Fitting B Size | 3/4 in |
Mount Base Width | 5 in |
Reel Diameter | 3/4 in |
Fitting Size | 3/4 in x 3/4 in |
Description
Spring Return Garden Hose Reel, Garden Hoses, 200 psi, 0 psi, Hose Capacity 35 ft (5/8 in I.D.), Drive Type Spring Return, Hose Reel Type Wall Mount Hose Reel, Includes Hose Yes, Single Pedestal, Number of Guide Arms Single Arm, Speed Limited Retraction No, Corrosion-Resistant Yes, Reel Material Steel, Reel Finish Powder Coated, Mounting Location Ceiling, Floor, Wall, Hose Color Red, Hose Cover Material Rubber, Hose Tube Material Rubber, Hose Fitting A Gender Male, Hose Fitting A Size 3/4 in
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOSTER Steel Plug, 1/4\u0022x1/4\u0022FPT (K2S)
- DAYTON A90 V-Belt, 92" Outside Length, 1/2" Top Width, 1 Ribs (3X631)
- WORLD WIDE FITTINGS Female Pipe To Female Pipe Swivel Straight (9255X08X08)
- ZORO SELECT QD Bushing, Series E, Bore 2-3/16 In (E2316)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 15 Amps 3 Outlets 125V Voltage (L 4545 123 9G)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 2 Outlets 120V AC Voltage (L 4545 123 7A)
- REELCRAFT Reel, Hose, 13 In (TW84000 OLPT)
- REELCRAFT Welding Cable Reel, Hand Crank, 250 Ft Cap (T-1460-0)
- REELCRAFT Low Pressure Hose Reel, 1"x100ft., No Hose (CH37118 L)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 20.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3A)
- REELCRAFT Hose Reel Assfty 3/8 X 50Ft, 2250 Psi (7650 OMP)
- Reelcraft Combination Hose Reels