Shop All Combination Hose Reels
Reelcraft
Wall Mount Hose Reel, Steel, 10 In. Dia.
Mfr # 83075 OLP95
Zoro # G4144217
product price: $884.99
/ea
Free Shipping & Returns
$884.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Construction Steel
- Color White
- Max. Pressure 250 psi
- Hose Inside Dia. 5/8 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 83075 OLP95
- Zoro # G4144217
- UPC # 699567017554
- Country of Origin United States
- Category Combination Hose Reels
Dimensions
Hose Inside Dia. | 5/8 in |
Hose Length | 75 ft |
Reel Width | 10 1/2 in |
Reel Dia. | 10 in |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Reel Diameter | 15 1/2 in |
Hose Fitting B Size | 3/4 in |
Hose Outside Dia. | 1 1/16 in |
Mount Base Height | 12 in |
Hose Fitting A Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 3/4 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mounting Hole Center to Center Width | 6 in |
Leader Hose Fitting A Size | 3/4 in |
Mount Base Width | 7 11/32 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mounting Hole Center to Center Height | 10 in |
Fitting Size | 3/4 in x 3/4 in |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Leader Hose Fitting B Size | 3/4 in |
Swivel Outlet Size | 3/4 in |
Leader Hose Length | 6 ft |
Description
Spring Return Hose Reel, Garden Hoses, 250 psi, Hose Capacity 75 ft (5/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 5/8 in, Hose Length 75 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Pneumatic Vibrator, 585 lb, 4000 vpm, 80psi (55-1-1/2)
- SMC Plug-In Reducing Elbow, 90 Deg, 6mmx8mm (KQ2L06-08A)
- LPS Premier Rust Inhibitor, 5 Gal. (00305)
- CRC Dry PtFE Lubricant, Aerosol Can, 16 Oz. (03044)
- REELCRAFT 50 ft. 12/3 Extension Cord Reel 20.0 A Amps 0 Outlets (L 5550 123 X)
- REELCRAFT 50 ft. 16/3 Extension Cord Reel 13.0 A Amps 1 Outlets 120V AC Voltage (L 4050 163 3SB)
- REELCRAFT Wall Mount Hose Reel, Steel, 10 In. Dia. (GC7535 OLP)
- REELCRAFT Hose Reel, 1/4in. dia., 60 ft., Grade T (TW7460 OLPT)
- REELCRAFT 45 ft. 12/3 Extension Cord Reel 15.0 A Amps 1 Outlets 120V AC Voltage (L 4545 123 3SB)
- REELCRAFT Reel, Hose, 13 In (TW84000 OLPT)
- REELCRAFT 45 ft. 12/3 Power Cord Reel 20 Amps 0 Outlets 125V Voltage (L 4545 123 X)
- Reelcraft Hose & Cable Reels