Shop All Spring Return Hose Reels
Reelcraft
UR83050 OLB - 3/4in x 50 ft. Heavy Duty DEF Hose Reel with Hose
Mfr # UR83050-OLB
Zoro # G912184352
product price: $2,133.99
/ea
Free Shipping & Returns
$2,133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # UR83050-OLB
- Zoro # G912184352
- Country of Origin China
- Category Spring Return Hose Reels
Description
Reelcraft UR83050 OLB, 3/4 in. x 50 ft. Heavy Duty DEF Hose ReelReelcraft introduces its DEF Dispensing line of spring retractable hose reels. Designed to aide in the dispensing of Diesel Emissions Fluid DEF for late model diesel engines, these reels are an integral part in emerging DEF service stations in marinas, truck stops and garages. This sort of dispensing equipment is going to become more prevalent across the United States as the push for greener emissions standards escalates. Reelcraft is offering a solution.Features: Reinforced steel, The steel guide arm and dual pedestal base are stamped with ribs and gussets and robotically welded to insure maximum strength and lightest possible Weight . The unitized cast fluid path and ratchet reduce wearable parts and ease of assembly.Full flow stress free swivel design, The full flow swivel combines the highest grade seal design and materials with bearing areas to insure maximum service life.Quality finish and corrosion resistant, Individually powder coated components offer the maximum protection from premature corrosion. Specifications: Weight 93 Series80000Hose I.D.3/4inHose O.D.1.130inHose Length 50ftPressure300 psiHose End3/4in NPTMInlet3/4in NPTFReel Outlet3/4in NPTFHose IncludedYesMax Temperature150 1/4 FUPC699567024804
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR 51In 1/2In 1In Timing Belt (510H100)
- INA Flange Bearing, 2-Bolt, Ball, 25mm Bore (FLCTE25-XL)
- JET-LUBE Anti Seize Compound, Pure Nickel, 8 oz. (13602)
- CONTINENTAL CONTITECH 3/4" ID x 25 ft. PVC Air Hose 250 PSI GY (PLG07525-25)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- REELCRAFT Reelcraft 7670 OLP 3/8"x70' 300 PSI Heavy Duty Spring Retractable Low Pressure Hose Reel (7670 OLP)
- FLEMING SUPPLY Retractable Air Hose Reel, 3/8-inch x 100ft Rubber Hose with 300 PSI Max, Wall, Ceiling (761791FMG)
- Reelcraft Hose & Cable Reels