Shop All Hose Reel Accessories
Reelcraft
Top Wind, UHMU Roller Bracket, 12", 4Way
Mfr # S600692-2U
Zoro # G0593478
product price: $281.99
/ea
Free Shipping & Returns
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Plastic
- Includes Installation Hardware
- Roller Type 4-way
- For Reel Diameter 17 3/4 in
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600692-2U
- Zoro # G0593478
- UPC # 699567011934
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
For Reel Diameter | 17 3/4 in |
For Reel Width | 12 in |
Roller Diameter | 1 1/4 in |
Hose Opening Height | 1 7/8 in |
Hose Opening Width | 12 in |
Details
Item | Roller Guide |
Roller Material | Plastic |
Includes | Installation Hardware |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Bracket Type | Roller Bracket |
Bracket Color | Red |
For Use With Mfr. Model Number | BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1 |
For Reel Series | 30000 |
Return Location | Top |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 260N29, 263D68, 2XJE2, 38EE75, 38EE77, 38EE82, 41GR96, 4NB24, 4Z934, 5Z340, For Use With Mfr. Model Number BA36112 L1, CA30112-CS 1, CA32112 L 1, CA32112 M1, CA33112 L 1, CA38112 M1, EA32112 L12D 1, EA32112 M12D1, EA33112 L12D 1, EA33112 M12D 1, Bracket Material Steel, Roller Material Plastic, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 1 7/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Supply Plate VABF-B10-25-P1A4-G14-P3 (VABF-B10-25-P1A4-G14-P3)
- SPEEDAIRE Air Regulator, 1/4 In. NPT, 90 cfm, 300 psi (4ZM16)
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- SKF SKF RLS 10, Single Row Ball Bearings (RLS 10)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Swivel, Hose Reel (S600248)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- COXREELS Spring Canister Assembly, Steel (699-1)
- Reelcraft Hose & Cable Reels