Shop All Hose Reel Accessories
Reelcraft
Top Wind Roller Bracket, 6", 30000Srs, 4Way
Mfr # S600692-1
Zoro # G0594476
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roller Material Stainless Steel
- Includes Installation Hardware
- Return Location Top
- Roller Type 4-way
- For Reel Series 30000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600692-1
- Zoro # G0594476
- UPC # 699567006732
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Roller Diameter | 1 1/4 in |
For Reel Width | 6 in |
Hose Opening Height | 1 7/8 in |
For Reel Diameter | 17 3/4 in |
Hose Opening Width | 6 in |
Details
Item | Roller Guide |
Roller Material | Stainless Steel |
Includes | Installation Hardware |
Return Location | Top |
Roller Type | 4-way |
For Reel Series | 30000 |
Bracket Color | Red |
Roller Bracket Type | Roller Bracket |
For Use With Mfr. Model Number | CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1 |
Bracket Material | Steel |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 30000, For Use With Grainger Item Number 263D54, 263D67, 2XJE1, 38EE68, 38EE74, 38EE81, 4JNC9, For Use With Mfr. Model Number CA30106-CS 1, CA32106 L 1, CA33106 L 1, CA33106 M 1, CA38106 M 1, EA32106 L12D 1, EA32106 M12D 1, Bracket Material Steel, Roller Material Stainless Steel, Roller Diameter 1 1/4 in, Return Location Top, Hose Opening Height 1 7/8 in, Hose Opening Width 6 in, Bracket Color Red
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 1/2" x 50 ft PVC Coupled Multipurpose Air Hose 300 psi RD (PLR05030-50-11)
- HHIP SPU-422 TiN Coated Carbide Insert (6022-2422)
- DEUBLIN Union 3/4 NPT LH (257-000-021)
- MCGILL CF Series, Cam Follower, #CFH1-1/2S (CFH1-1/2S)
- REELCRAFT Motor, Hydraulic 2.2 Cu In (370066)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Hose Reel Bumper, Use w/4NA87, 4NA88, 4NA90 (3-HR1004-3)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- COXREELS Roller Guide, Bottom, 4-way, 24 in (15037-20)
- Reelcraft Hose Reel Accessories