Shop All Tool Balancer
Reelcraft
Tool Balancer, 5.0-10.0 lbs
Mfr # TBL 10
Zoro # G8481383
product price: $351.99
/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- For Tool Weighing 5.00 to 10.00 lb
- Cable Length 8 ft
- Ratchet Lock Yes
- Reel Weight 9 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # TBL 10
- Zoro # G8481383
- UPC # 699567011439
- Country of Origin China
- Category Tool Balancer
Dimensions
Cable Length | 8 ft |
Overall Height | 13 7/8 in |
Overall Width | 3 3/8 in |
Overall Depth | 8 3/4 in |
Reel Height When Retracted | 13 7/8 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 5.00 to 10.00 lb, Maximum Tool Weight 10 lb, Minimum Tool Weight 5 lb, Cable Length 8 ft, Cable Material Zinc Plated Steel, Housing Material Steel, Reel Mount Type Suspension Shackle, Reel Height When Retracted 13 7/8 in, Lock Mechanism Ratchet Locking, Rotation Type Fixed, Tool Attachment Type Spring Clip, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Includes Cable Stop, Safety Tool Clip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-1/2"-6 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1-1/2"-6 (DWT55057)
- STARRETT Indicator Dial (81-136-622J)
- MILWAUKEE TOOL 1-1/2 in. HOLE DOZER Bi-Metal Hole Saw (Bulk) (49-56-5150)
- DEWALT 8-32 UNC Drill Tap (DWADT1420)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- REELCRAFT Tool Balancer, 1.5-3.0 lbs (TB 03)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- REELCRAFT Tool Balancer, 0.0-1.5 lbs (TB 01)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 48.5-55.1 lb Capacity (9359)
- Reelcraft Tool Balancer