Shop All Tool Balancer
Reelcraft
Tool Balancer, 1.5-3.0 lbs
Mfr # TB 03
Zoro # G7492335
product price: $73.15
/ea
$73.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TB
- For Tool Weighing 1.50 to 3.00 lb
- Cable Length 6 ft
- Ratchet Lock No
- Reel Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # TB 03
- Zoro # G7492335
- UPC # 699567011415
- Country of Origin China
- Category Tool Balancer
Dimensions
Cable Length | 6 ft |
Overall Height | 9 1/4 in |
Overall Width | 2 7/8 in |
Overall Depth | 4 in |
Reel Height When Retracted | 9 1/4 in |
Length of Cable | 5 ft to 8 ft |
Description
Tool Balancer, Product Type Tool Balancer, For Tool Weighing 1.50 to 3.00 lb, Maximum Tool Weight 3 lb, Minimum Tool Weight 1.5 lb, Cable Length 6 ft, Cable Material Zinc Plated Steel, Housing Material Composite, Reel Mount Type Swivel Hook, Reel Height When Retracted 9 1/4 in, Lock Mechanism Non-Locking, Rotation Type Fixed, Tool Attachment Type Snap Hook, Shock Absorption Not Included, Spring Fail Mechanism No, Drum Type Standard, Includes Cable Stop, Safety Tool Clip, Overall Depth 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, H, Drill Size 1/2 In (H485LK)
- TEKTON 3/8 Inch Drive 6-Point Impact Socket Set with Case, 15-Piece (1/4-1 in.) (SID91300)
- CTA MANUFACTURING Adjustable Tap Holder (5070)
- FELO Loctec, 6" x 1" (2960010)
- REELCRAFT Tool Balancer, 5.0-10.0 lbs (TBL 10)
- REELCRAFT Tool Balancer, 3.0-5.0 lbs (TB 05)
- REELCRAFT Tool Balancer, 16-23 lb., 8 ft. (TBL 23)
- REELCRAFT Tool Balancer, Overhang Cable, 5Ft (600605-5)
- REELCRAFT Tool Balancer, 10-15 lb., 8 ft. (TBL 15)
- REELCRAFT Tool Balancer, 0.0-1.5 lbs (TB 01)
- TECNA Tool Balancer, 98" Stroke, 4.41-8.82 lb Capacity (9336)
- Reelcraft Tool Balancer