Shop All Pneumatic Parts
Reelcraft
Swivel, Viton
Mfr # S600300-2
Zoro # G8675913
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Includes Seal Yes
- Angle 90 Degrees
- For Reel Series 7000
- Outlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600300-2
- Zoro # G8675913
- UPC # 699567014751
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Material | Steel |
Includes Seal | Yes |
Angle | 90 Degrees |
For Reel Series | 7000 |
Outlet Gender | Male |
Outlet Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Seal Material | FKM |
For Use With Mfr. Model Number | H18000 M, H18005 M, H18006 M1 |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Maximum Operating Temperature | 210 Degrees F |
Inlet Swivel Configuration | 1/2 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Outlet Swivel Configuration | 1/2 in MNPT |
Inlet Type | NPT |
Description
Swivel, For Use With Grainger Item Number 263D75, 38L516, 525N05, 5KPC9, For Use With Mfr. Model Number H18000 M, H18005 M, H18006 M1, For Reel Series 7000, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material FKM, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1" X 3", Fine Thread, 3/4-16 (SO3)
- ELESA Profiles for ELEROLL roller tracks, RLT-AL-540-AN-SL (RLT-AL)
- DAYTON Agricultural Fan Motor, Capacitor-Start/Run, 3/4 HP, 115/208-230V AC, 1,725 Nameplate RPM, 56 Frame (4WNZ5)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- REELCRAFT Union, Swivel (S257-2)
- REELCRAFT Bumper, Hose (600521)
- REELCRAFT Hose Assembly (S21-260043)
- REELCRAFT Drive Spring (S260053)
- REELCRAFT Motor, Drive (S260583)
- REELCRAFT Bumper Assembly (3-HS1005)
- DYNABRADE Muffler Assembly (57112)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts