Shop All Pneumatic Parts
Reelcraft
Swivel
Mfr # S600300-3
Zoro # G8675667
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Operating Pressure 3,000 psi
- Inlet Type NPT
- Inlet Swivel Configuration 1/2 in FNPT
- Inlet Thread Size 1/2 in - 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600300-3
- Zoro # G8675667
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Material | Steel |
Maximum Operating Pressure | 3,000 psi |
Inlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
Maximum Operating Temperature | 210 Degrees F |
Outlet Swivel Configuration | 1/2 in MNPT |
Minimum Operating Temperature | -40 Degrees F |
Outlet Type | NPT |
Angle | 90 Degrees |
For Reel Series | 7000 |
Inlet Gender | Female |
Seal Material | EPM |
Minimum Operating Pressure | 0 psi |
Includes Seal | Yes |
Outlet Gender | Male |
Description
Swivel, For Reel Series 7000, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material EPM, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MBL V Belt 3/8" X 33" (3L330A)
- PARKER Compressed Air Filter, 250 psi, 2.81 In. W (06F24BC)
- SUPCO MultiPlus Dual Brand V Belt, B40 (B40)
- MAIN FILTER Hydraulic Filter, replaces VICKERS V4051B6C03, Pressure Line, 3 micron, Outside-In (MF0059510)
- REELCRAFT Swivel Mount (600801-12)
- REELCRAFT Drive Spring (S260053)
- REELCRAFT Cord Connector, 90Deg. (S261140)
- REELCRAFT Hose Assembly (601031-100)
- REELCRAFT Chain Guard (S600518)
- REELCRAFT Assembly, Swivel (600256-3)
- NORGREN Regulator, 1/4 In. (R07-200-RNAA)
- Reelcraft Pneumatic Parts