Shop All Pneumatic Tool Parts
This Product is Discontinued
Reelcraft
Swivel Joint (Discontinued)
Mfr # S260057-3
Zoro # G8553246
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Aluminum
- Minimum Operating Pressure 0 psi
- Inlet Gender Female
- For Reel Series 5000, 7000
- Maximum Operating Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S260057-3
- Zoro # G8553246
- UPC # 699567011545
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Outlet Thread Size | 9/16 in - 18 |
Inlet Thread Size | 1/4 in -18 |
Details
Item | Swivel |
Material | Aluminum |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
For Reel Series | 5000, 7000 |
Maximum Operating Temperature | 210 Degrees F |
For Use With Mfr. Model Number | TW5400 OLP, TW7400 OLP, TW7450 OLP, TW7460 OLP |
Outlet Gender | Male |
Inlet Swivel Configuration | 1/4 in FNPTF |
Includes Seal | Yes |
Minimum Operating Temperature | -40 Degrees F |
Angle | 90 Degrees |
Inlet Type | NPTF |
Outlet Type | NPT |
Seal Material | EPM |
Maximum Operating Pressure | 200 psi |
Outlet Swivel Configuration | 9/16 in MNPT |
Description
Swivel, For Use With Grainger Item Number 38L529, 38L532, 38L533, 4NB17, For Use With Mfr. Model Number TW5400 OLP, TW7400 OLP, TW7450 OLP, TW7460 OLP, For Reel Series 5000, 7000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type NPTF, Inlet Gender Female, Inlet Thread Size 1/4 in -18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 9/16 in - 18, Includes Seal Yes, Seal Material EPM, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.