Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel For A Reel Craft 7800 Omp
Mfr # S600300
Zoro # G0598556
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 3/8 in & 1/2 in Hose Reels
- For Use With Mfr. Model Number 7600 OMP1, 7650 OMP, 7800 EMP, 7800 OMP, 7830 OMP, 7850 EMP1, 7850 OMP1, HD76000 OMP, HD76005 OMP, HD76050 OMP, HD76075 OMP, HD78000 OMP, HD78005 OMP, HD78050 OMP, HD78065 OMP1
- Features 90 deg. Swivel, Aflas
- Size 1/2" Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600300
- Zoro # G0598556
- UPC # 699567023876
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Size | 1/2" Swivel |
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Material | Steel |
For Use With | 3/8 in & 1/2 in Hose Reels |
For Use With Mfr. Model Number | 7600 OMP1, 7650 OMP, 7800 EMP, 7800 OMP, 7830 OMP, 7850 EMP1, 7850 OMP1, HD76000 OMP, HD76005 OMP, HD76050 OMP, HD76075 OMP, HD78000 OMP, HD78005 OMP, HD78050 OMP, HD78065 OMP1 |
Features | 90 deg. Swivel, Aflas |
Item | Swivel |
Maximum Operating Pressure | 3,000 psi |
Seal Material | TFE/P |
Inlet Type | NPT |
Maximum Operating Temperature | 210 Degrees F |
Outlet Type | NPT |
Inlet Gender | Female |
Outlet Gender | Male |
Includes Seal | Yes |
Inlet Swivel Configuration | 1/2 in FNPT |
For Reel Series | 7000, 70000 |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | 32 Degrees F |
Outlet Swivel Configuration | 1/2 in MNPT |
Description
Swivel, For Use With Grainger Item Number 38L519, 38L563, 38L568, 48ZW97, 4NB14, 4Z313, 525M59, 525N17, 525N20, 525N22, 525N24, 525N26, 525N28, 69AF72, 69AH10, For Use With Mfr. Model Number 7600 OMP1, 7650 OMP, 7800 EMP, 7800 OMP, 7830 OMP, 7850 EMP1, 7850 OMP1, HD76000 OMP, HD76005 OMP, HD76050 OMP, HD76075 OMP, HD78000 OMP, HD78005 OMP, HD78050 OMP, HD78065 OMP1, For Reel Series 7000, 70000, Material Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF-6203NR, Single Row Ball Brgs, 6203NR (6203NR)
- D&D 183" Outside Length, 5/8" Top Width, 1 Ribs (5LK1830)
- MARATHON MOTORS GP Mtr, CS, TEFC, 3/4 HP, 1725 rpm, 56C (5KCR49PN0099X)
- STRIPER Hose, Striper, Reinforced Hybrid PVC, 3/8" ID x 100', No Fittings (STH38A-BKR)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Spring Arbor Assbly (S600621)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- SPEEDAIRE Swivel Assembly (42PC77)
- Reelcraft Hose Clamp & Reel Parts