Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Connection Assy
Mfr # S600374-2
Zoro # G1110247
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/8 in Stainless Steel Hose Reel
- Features 90 deg. Swivel, Viton
- Size 3/8" Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600374-2
- Zoro # G1110247
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Size | 3/8" Swivel |
Details
For Use With | 3/8 in Stainless Steel Hose Reel |
Item | Swivel |
Features | 90 deg. Swivel, Viton |
Description
Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Aramid Blue V-Belt (1/2" X 80" ) 12" x5" x2" (A-A78K)
- TRITAN Yoke Roller, Flat Head, 2-1/2" L (CYR 2 1/2S)
- BOSTON GEAR Coupling, Poly Insert (XFCA38)
- LEESON Motor, DC SCR CONTROL.OPEN CHASSIS 1PH.1/8-1HP/1/4-2HP.115/230V (174311.00)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- MILTON Brass Hose Ferrule, 1/2" OD, PK10 (1654-2)
- Reelcraft Hose Clamp & Reel Parts