Shop All Pneumatic Parts
Reelcraft
Swivel Assembly
Mfr # S600701-1
Zoro # G8677934
product price: $392.99
/ea
Free Shipping & Returns
$392.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number TW84000 OLPT1, TW84100 OLPT1, TW86075 OLPT1
- Includes (2) Swivel
- Material Aluminum
- Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600701-1
- Zoro # G8677934
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Outlet Thread Size | 3/8 in - 18 |
Inlet Thread Size | 9/16 in - 18 |
Details
Item | Swivel |
Fits Brand | Reelcraft |
For Use With Mfr. Model Number | TW84000 OLPT1, TW84100 OLPT1, TW86075 OLPT1 |
Includes | (2) Swivel |
Material | Aluminum |
Angle | 90 Degrees |
Maximum Operating Temperature | 210 Degrees F |
Includes Seal | Yes |
Outlet Swivel Configuration | 3/8 in MNPT |
Outlet Gender | Male |
Minimum Operating Pressure | 0 psi |
Outlet Type | NPT |
Seal Material | Nitrile |
Minimum Operating Temperature | -40 Degrees F |
Inlet Type | UNF |
Inlet Gender | Male |
Inlet Swivel Configuration | 9/16 in MUNF |
Maximum Operating Pressure | 200 psi |
For Reel Series | 80000 |
Description
Swivel, For Use With Grainger Item Number 4NB16, 4NB17, 5PG12, For Use With Mfr. Model Number TW84000 OLPT1, TW84100 OLPT1, TW86075 OLPT1, For Reel Series 80000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type UNF, Inlet Gender Male, Inlet Thread Size 9/16 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F, Includes (2) Swivel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC to Female JIC Swivel 90° Elbow (F5506X10X10)
- GLOBAL G1SC-062-B One-Piece Clamping Collar (G1SC-062-B)
- EAGLE BELTING Round Belt, Solid, 3/16 In, Polyurethane (4907009)
- SMC Guided Cylinder, 16mm Bore, 100mm Stroke (MGPL16-100AZ)
- REELCRAFT Swivel Assembly (S602032)
- REELCRAFT Bumper, 3/8 Adjustable Hose (1-HS1004-A)
- REELCRAFT Hose, 50 ft. (601037-50)
- REELCRAFT Hose Assembly (S13-260044)
- REELCRAFT Drive Spring (S505740)
- REELCRAFT Swivel Assembly (S600888-3)
- DYNABRADE Shroud (13442)
- Reelcraft Pneumatic Parts