Shop All Pneumatic Parts
Reelcraft
Swivel Assembly
Mfr # S600092-2
Zoro # G8675956
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number 82000 OLS1
- Material Stainless Steel
- Includes Seal Yes
- Maximum Operating Pressure 500 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S600092-2
- Zoro # G8675956
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Fits Brand | Reelcraft |
For Use With Mfr. Model Number | 82000 OLS1 |
Material | Stainless Steel |
Includes Seal | Yes |
Maximum Operating Pressure | 500 psi |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Male |
Seal Material | FKM |
Inlet Gender | Female |
Maximum Operating Temperature | 210 Degrees F |
For Reel Series | 80000 |
Minimum Operating Pressure | 0 psi |
Angle | 90 Degrees |
Inlet Type | NPT |
Minimum Operating Temperature | -25 Degrees F |
Outlet Type | NPT |
Outlet Swivel Configuration | 1/2 in MNPT |
Description
Swivel, For Use With Grainger Item Number 5KPC2, For Use With Mfr. Model Number 82000 OLS1, For Reel Series 80000, Material Stainless Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material FKM, -25 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUALVEE Concentric Bushing, 8 mm Bore, 19.1 mm L (M3PWBC)
- LUBESITE Feeder, Grease, 6 Oz (360)
- LEESON Washdown Motor, 3 HP, 3490,145C, 230/460V (121870.00)
- DAYCO 3/8 IN. X 50 FT. (ASSEMBLY) (80007)
- REELCRAFT Bumper, Hose (600521)
- REELCRAFT Hose Assembly (S13-260044)
- REELCRAFT Latch Pawl Assembly (S600069)
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- REELCRAFT Cord Connector, 90Deg. (S261140)
- REELCRAFT Hose Assembly (S21-260043)
- MI-T-M Nozzle, 40035 QC (18-0396)
- Reelcraft Pneumatic Parts