Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly, For 38EE91
Mfr # 600374-1B
Zoro # G0200938
product price: $450.99
/ea
Free Shipping & Returns
$450.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number 5600 OLB1
- Material Stainless Steel
- Minimum Operating Pressure 0 psi
- Inlet Swivel Configuration 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600374-1B
- Zoro # G0200938
- UPC # 699567016298
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
Item | Swivel |
Fits Brand | Reelcraft |
For Use With Mfr. Model Number | 5600 OLB1 |
Material | Stainless Steel |
Minimum Operating Pressure | 0 psi |
Inlet Swivel Configuration | 3/8 in FNPT |
Outlet Swivel Configuration | 3/8 in MNPT |
Includes Seal | Yes |
Inlet Type | NPT |
Maximum Operating Pressure | 500 psi |
Outlet Gender | Male |
Outlet Type | NPT |
Angle | 90 Degrees |
Inlet Gender | Female |
Maximum Operating Temperature | 210 Degrees F |
Minimum Operating Temperature | -40 Degrees F |
Seal Material | Nitrile |
For Reel Series | 5000 |
Description
Swivel, For Reel Series 5000, Material Stainless Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILTON MiltonMi1132-8 Lubricator 1 Metal Bowl (1132-8)
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (12Z-612)
- INGERSOLL-RAND Spring, PF2219-27 (PF2219-27)
- TOMPKINS Nylon Hose Sleeve0.90" ID NYLON SLEEVE-100' (NHS-090-100 FT)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- DIXON Adjustable Hose Bumper Stop, 0.75 x 1.06 to 1.3 in Nominal, Domestic (3-HR1004-3)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts