Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly, For 38EE90
Mfr # 600112-4
Zoro # G0200947
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number 7600 OMS1
- Fits Brand Reelcraft
- Material Stainless Steel
- Minimum Operating Pressure 0 psi
- Minimum Operating Temperature -40 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600112-4
- Zoro # G0200947
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
For Use With Mfr. Model Number | 7600 OMS1 |
Fits Brand | Reelcraft |
Item | Swivel |
Material | Stainless Steel |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | -40 Degrees F |
Includes Seal | Yes |
Inlet Gender | Female |
Outlet Gender | Male |
Angle | 90 Degrees |
Inlet Type | NPT |
For Reel Series | 7000 |
Outlet Type | NPT |
Maximum Operating Pressure | 3,000 psi |
Maximum Operating Temperature | 210 Degrees F |
Seal Material | EPM |
Outlet Swivel Configuration | 3/8 in MNPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Description
Swivel, For Reel Series 7000, Material Stainless Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material EPM, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Tapered Roller Bearing Cone, JM714249 (JM714249)
- SMITH BEARING Cam Follower, Heavy Stud, Hex Socket Head (HR-1-3/4-XB)
- JET-LUBE Wire Line Dressing Lubricant, Aerosol, 12 Oz (28541)
- TB WOODS QT PowerChain II, 8MPC-45S-36-2012 (8MPC45S36)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Spring Arbor Assbly (S600621)
- SPEEDAIRE Swivel Assembly (42PC71)
- Reelcraft Hose Clamp & Reel Parts