Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly, Brass, For 38EE95
Mfr # S602658
Zoro # G0200807
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number LC807 OLS1
- Minimum Operating Pressure 0 psi
- Maximum Operating Pressure 300 psi
- Outlet Swivel Configuration 1/2 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # S602658
- Zoro # G0200807
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
Fits Brand | Reelcraft |
For Use With Mfr. Model Number | LC807 OLS1 |
Minimum Operating Pressure | 0 psi |
Maximum Operating Pressure | 300 psi |
Outlet Swivel Configuration | 1/2 in FNPT |
Inlet Type | NPT |
Outlet Type | NPT |
Maximum Operating Temperature | 210 Degrees F |
Seal Material | Nitrile |
For Reel Series | LC |
Inlet Swivel Configuration | 1/2 in FNPT |
Inlet Gender | Female |
Outlet Gender | Female |
Angle | 90 Degrees |
Includes Seal | Yes |
Material | Brass |
Description
Swivel, For Use With Grainger Item Number 38EE95, For Use With Mfr. Model Number LC807 OLS1, For Reel Series LC, Material Brass, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material Nitrile, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 89" Outside Length, 5/8" Top Width, 1 Ribs (5VX890)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- CONTINENTAL 1/2" x 3' Blue EPDM Rubber Air Hose, 300 PSI, 1/2" MNPT x FNPSM (HZU05030-03-31)
- DDS Shaft Seal, 65 x 110 x 10 mm., SC, Nitrile Rubber (6511010SC)
- REELCRAFT Spring Arbor Assbly (S600621)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- MILTON Brass Hose Ferrule, 23/32" OD, PK100 (1654-8BK)
- Reelcraft Hose Clamp & Reel Parts