Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly, Brass, For 38EE94
Mfr # S602657
Zoro # G0200816
product price: $86.25
/ea
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number LC607 OLS1
- Fits Brand Reelcraft
- Maximum Operating Temperature 210 Degrees F
- Inlet Gender Female
- Angle 90 Degrees
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602657
- Zoro # G0200816
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Outlet Thread Size | 1/4 in - 18 |
Inlet Thread Size | 1/4 in - 18 |
Details
For Use With Mfr. Model Number | LC607 OLS1 |
Fits Brand | Reelcraft |
Item | Swivel |
Maximum Operating Temperature | 210 Degrees F |
Inlet Gender | Female |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
Outlet Type | NPT |
Outlet Gender | Female |
Inlet Swivel Configuration | 1/4 in FNPT |
Seal Material | Nitrile |
Inlet Type | NPT |
Includes Seal | Yes |
For Reel Series | LC |
Outlet Swivel Configuration | 1/4 in FNPT |
Material | Brass |
Maximum Operating Pressure | 300 psi |
Description
Swivel, For Use With Grainger Item Number 38EE94, For Use With Mfr. Model Number LC607 OLS1, For Reel Series LC, Material Brass, 90 Degrees , 300 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 1/4 in - 18, Includes Seal Yes, Seal Material Nitrile, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER LUBE Multipurpose Grease, PTFE, 1 cc, NLGI 00 (82340/00)
- SPEEDAIRE Coupler, Self Aligning (1A315)
- HHIP TNMG-431-DM Coated Carbide Insert (6002-0431)
- FESTO Compact Cylinder ADVU-32-50-P-A (ADVU-32-50-P-A)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Spring Arbor Assbly (S600621)
- SPEEDAIRE Roller Guide, Top, 4-way, 12 5/8 in (A109-4100)
- Reelcraft Hose Clamp & Reel Parts