Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly 90 Deg, 1" NPT, Aflas Seal
Mfr # S600682
Zoro # G0200859
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Reelcraft
- Includes 1 in NPT, Aflas Seal
- For Use With Mfr. Model Number CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, D84000 OLP, D84035 OLP 1, D84050 OLP1, D9400 OLPBW, D9405 OLPBW, D9430 OLPBW, D9450 OLPBW1, D9450 OLPTW, D9465 OLPBW, E9400 OLPBW, E9450 OLPBW, EB37118 L12D 1, EB37122 L12D 1, EB37128 L12D, EH37118 M12D 1, EH37122 M12D 1, SD13000 OLP, SD13000 OVP, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14000 OLP, SD14000 OVP, SD14005 OLP, SD14005 OVP, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1
- Outlet Gender Female
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600682
- Zoro # G0200859
- UPC # 699567016380
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Inlet Thread Size | 1 in - 11 1/2 |
Outlet Thread Size | 1 in - 11 1/2 |
Details
Fits Brand | Reelcraft |
Includes | 1 in NPT, Aflas Seal |
For Use With Mfr. Model Number | CB37118 L, CB37118 L1, CB37122 L, CB37128 L 1, CH37118 L, CH37118 M, CH37118 M 1, CH37128 M, CH37128 M 1, D84000 OLP, D84035 OLP 1, D84050 OLP1, D9400 OLPBW, D9405 OLPBW, D9430 OLPBW, D9450 OLPBW1, D9450 OLPTW, D9465 OLPBW, E9400 OLPBW, E9450 OLPBW, EB37118 L12D 1, EB37122 L12D 1, EB37128 L12D, EH37118 M12D 1, EH37122 M12D 1, SD13000 OLP, SD13000 OVP, SD13035 OLP 1, SD13035 OVP 1, SD13050 OLP 1, SD13050 OVP 1, SD14000 OLP, SD14000 OVP, SD14005 OLP, SD14005 OVP, SD14035 OLP 1, SD14035 OVP 1, SD14050 OLP 1, SD14050 OVP 1 |
Item | Swivel |
Outlet Gender | Female |
Material | Steel |
Inlet Type | NPT |
Outlet Type | NPT |
Seal Material | TFE/P |
Minimum Operating Pressure | 0 psi |
For Reel Series | 2400, 30000 |
Maximum Operating Temperature | 210 Degrees F |
Minimum Operating Temperature | 32 Degrees F |
Inlet Gender | Female |
Inlet Swivel Configuration | 1 in FNPT |
Vacuum Rating | 28 in Hg |
Includes Seal | Yes |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1 in FNPT |
Maximum Operating Pressure | 3,000 psi |
Description
Swivel, For Use With Grainger Item Number 12U323, 12U324, 12U325, 12U326, 12U327, 12U328, 12U329, 12U330, 184V88, 184V90, 184V94, 184V95, 22KW51, 22KW52, 22KW53, 22KW54, 22KW89, 22KW97, 260N15, 260N16, 263D69, 2CAH7, 38EE63, 38EE72, 38EE73, 38EE79, 38EE80, 38EE84, 38EE85, 38L537, 448F68, 4NA88, 4NB10, 525M80, 525M81, 525M82, 525M88, 59YT29, 69AF19
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE FRL, 1/4 In. NPT, 56 cfm, 250 psi (7D712)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 2 Stge, 1 Spd (116669-50)
- DODGE P2B-Scmah-111, Two-Bolt Pillow Block, Non-Expansion, Cast Iron, 1.6875 In Bore Dia. (126837)
- LIQUI MOLY LM 508 Anti-Seize Compound, 0.1 kg, 2012 (2012)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Spring Arbor Assbly (S600621)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- SPEEDAIRE Spring Latch (6WA6973-4)
- Reelcraft Hose Clamp & Reel Parts