Shop All Pneumatic Parts
Reelcraft
Swivel Assembly
Mfr # 600111-2
Zoro # G8677943
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number HS18000 M1 (Manufactured prior to 2016 ONLY)
- Fits Brand Reelcraft
- Material Stainless Steel
- Inlet Gender Female
- Seal Material FKM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 600111-2
- Zoro # G8677943
- Country of Origin United States
- Category Pneumatic Parts
Dimensions
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 1/2 in - 14 |
Details
Item | Swivel |
For Use With Mfr. Model Number | HS18000 M1 (Manufactured prior to 2016 ONLY) |
Fits Brand | Reelcraft |
Material | Stainless Steel |
Inlet Gender | Female |
Seal Material | FKM |
Maximum Operating Pressure | 3,000 psi |
For Reel Series | H |
Angle | 90 Degrees |
Outlet Swivel Configuration | 1/2 in MNPT |
Minimum Operating Temperature | -25 Degrees F |
Outlet Gender | Male |
Inlet Swivel Configuration | 1/2 in FNPT |
Maximum Operating Temperature | 210 Degrees F |
Minimum Operating Pressure | 0 psi |
Inlet Type | NPT |
Outlet Type | NPT |
Includes Seal | Yes |
Description
Swivel, For Use With Grainger Item Number 4NB30, For Use With Mfr. Model Number HS18000 M1 (Manufactured prior to 2016 ONLY), For Reel Series H, Material Stainless Steel, 90 Degrees , 3,000 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 1/2 in - 14, Includes Seal Yes, Seal Material FKM, -25 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6004ZZ (6004 ZZ/C3 PRX)
- PLEWS-EDELMANN 4" Needle Nose Grease Gun Adapter (05-025)
- DODGE 211 Medium Duty Pillow Block Ball Bearing Unit, 1-15/16 in Bore (126814)
- CAMOZZI #6580 53-00, Union, 5/32 Push-In, Nickel-Plated Brass (6580 53-00)
- REELCRAFT Bumper, 3/8 Adjustable Hose (1-HS1004-A)
- REELCRAFT Hose Bumper 3/8 (1-HS1004-3)
- REELCRAFT Hose, 50 ft. (601037-50)
- REELCRAFT Hose Assembly (S601034-50)
- REELCRAFT Swivel Assembly (S600092-2)
- REELCRAFT Chain Guard (S600518)
- FREEMAN Z1438MMIP 1/4" x 3/8" Male to Male Industrial Plug (Z1438MMIP)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts