Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly 3/8X1/2 Buna-N
Mfr # S600887-1
Zoro # G0598617
product price: $74.65
/ea
$74.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 3/8 in Hose Reels
- Features 90 deg. Swivel, Buna
- Size 3/8" Swivel
- Minimum Operating Pressure 0 psi
- Maximum Operating Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600887-1
- Zoro # G0598617
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Size | 3/8" Swivel |
Details
For Use With | 3/8 in Hose Reels |
Item | Swivel |
Features | 90 deg. Swivel, Buna |
Minimum Operating Pressure | 0 psi |
Maximum Operating Temperature | 210 Degrees F |
Description
Swivel, 0 psi, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Kit (SK-107TFEL)
- DYNABRADE Collet, M8x1.0 Female Thread (50080)
- MIDWEST FASTENER 61/64" Nylon Plastic Hose Clamps 5PK (69213)
- REELCRAFT Hose, 50 ft. (601037-50)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Spring Arbor Assbly (S600621)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts