Shop All Pneumatic Tool Parts
Reelcraft
Swivel Assembly, 1/4 In Dual
Mfr # S260057-1
Zoro # G8553325
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number TW5425 OLPT1, TW7450 OLPT1, TW7460 OLPT
- Fits Brand Reelcraft
- Material Aluminum
- Inlet Type NPTF
- Outlet Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S260057-1
- Zoro # G8553325
- UPC # 699567024095
- Country of Origin China
- Category Pneumatic Tool Parts
Dimensions
Inlet Thread Size | 1/4 in - 18 |
Outlet Thread Size | 9/16 in - 18 |
Details
Item | Swivel |
For Use With Mfr. Model Number | TW5425 OLPT1, TW7450 OLPT1, TW7460 OLPT |
Fits Brand | Reelcraft |
Material | Aluminum |
Inlet Type | NPTF |
Outlet Type | UNF |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Inlet Swivel Configuration | 1/4 in FNPTF |
Includes Seal | Yes |
For Reel Series | 5000, 7000 |
Maximum Operating Temperature | 210 Degrees F |
Seal Material | Nitrile |
Angle | 90 Degrees |
Minimum Operating Temperature | -40 Degrees F |
Outlet Swivel Configuration | 9/16 in MUNF |
Outlet Gender | Male |
Maximum Operating Pressure | 200 psi |
Description
Swivel, For Use With Grainger Item Number 5PR83, 5PR84, 9MXT1, For Use With Mfr. Model Number TW5425 OLPT1, TW7450 OLPT1, TW7460 OLPT, For Reel Series 5000, 7000, Material Aluminum, 90 Degrees , 200 psi, 0 psi, Inlet Type NPTF, Inlet Gender Female, Inlet Thread Size 1/4 in - 18, Outlet Type UNF, Outlet Gender Male, Outlet Thread Size 9/16 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #3687 (3687)
- FESTO Push-In Bulkhead Fitting QSSF-1/4-5/16-U (QSSF-1/4-5/16-U)
- CHIEF LD Loader Welded Hydraulic Cylinder: 1.5 Bore x 16 Stroke - 1 Rod (288602)
- FESTO Pressure Regulator LR-1/2-D-7-I-MIDI (LR-1/2-D-7-I-MIDI)
- REELCRAFT Assembly, Fuel Gas Swivel (S600535-1)
- REELCRAFT Base Assembly (600029)
- REELCRAFT Assembly, Oxygen Swivel (S600534-1)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Buna Seal (S600682-1)
- REELCRAFT Hose Reel Bumper, Use w/2Z865, 3VE29, 4HK90 (2-HR1004-3)
- REELCRAFT Drive Spring Assembly (S260037)
- WILKERSON Element, Filter, 0.003 Micron Indin (MXP-95-502)
- Reelcraft Compressor, Air Tank & Pneumatic Tool Parts