Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly 1/2X3/8 Npt Aflas
Mfr # S600915-1
Zoro # G0598608
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1/2 in Hose Reels
- For Use With Mfr. Model Number A5800 ELP, A5800 OLP, A5805 OLP, A5825 ELP, A5825 OLP, A5835 OLP1, B5825 OLP, B5835 OLP
- Features 90 deg. Swivel, Buna
- Size 3/8" Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600915-1
- Zoro # G0598608
- UPC # 699567024132
- Country of Origin China
- Category Hose Clamp & Reel Parts
Dimensions
Size | 3/8" Swivel |
Inlet Thread Size | 1/2 in - 14 |
Outlet Thread Size | 3/8 in - 18 |
Details
Material | Steel |
For Use With | 1/2 in Hose Reels |
For Use With Mfr. Model Number | A5800 ELP, A5800 OLP, A5805 OLP, A5825 ELP, A5825 OLP, A5835 OLP1, B5825 OLP, B5835 OLP |
Features | 90 deg. Swivel, Buna |
Item | Swivel |
Angle | 90 Degrees |
Outlet Type | NPT |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Pressure | 500 psi |
Minimum Operating Pressure | 0 psi |
Seal Material | Nitrile |
Maximum Operating Temperature | 210 Degrees F |
Outlet Swivel Configuration | 3/8 in MNPT |
For Reel Series | 5000 |
Includes Seal | Yes |
Outlet Gender | Male |
Inlet Type | NPT |
Inlet Gender | Female |
Inlet Swivel Configuration | 1/2 in FNPT |
Description
Swivel, For Use With Grainger Item Number 260M79, 260N01, 260N02, 263D61, 525M68, 525M69, 59YT18, 59YT19, For Use With Mfr. Model Number A5800 ELP, A5800 OLP, A5805 OLP, A5825 ELP, A5825 OLP, A5835 OLP1, B5825 OLP, B5835 OLP, For Reel Series 5000, Material Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 1/2 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, -40 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1-3/16" Bore (SAK 1 3/16)
- NORD AC Gearmotor, 1,770.0 in-lb Max. Torque, 75 RPM Nameplate RPM, 230/460V AC Voltage, 3 Phase (SK372.1-80LP/4, 23)
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-102 (124204 F4B-SC-102)
- LEESON Washdown Motor, 1 HP, 1740 RPM (191558.00)
- REELCRAFT Swivel Assembly 1/2 Nptx1/2 Npt Viton (S602033-2)
- REELCRAFT Swivel Assembly 90 Deg, 1" NPT, Aflas Seal (S600682)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Spring Arbor Assbly (S600621)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Seal, Ring Kit (S600947-1)
- MILTON Brass Hose Ferrule, 11/16" OD, PK100 (1654-7BK)
- Reelcraft Hose Clamp & Reel Parts