Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly 1/2X1/2 Npt Viton
Mfr # S600888-2
Zoro # G0598599
product price: $72.59
/ea
$72.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 3/8 in Hose Reels
- Features 90 deg. Swivel, Viton
- For Use With Mfr. Model Number 81000 OLP, 81075 OLP 1, 81100 OLP1, 82000 OLP, 82075 OLP1, 82100 OLP1, AA32106 L4A, AA32112 L4A, CA32106 L, CA32106 L1, CA32112 L, CA32112 L1, CA32118 L 1, CA32122 L1, CA32128 L 1, CA32128 L1, EA32106 L10A, EA32106 L12D 1, EA32112 L10A, EA32112 L12D 1, EA32118 L12D 1, EA32122 L12D, EA32128 L12D
- Size 3/8" Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600888-2
- Zoro # G0598599
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Size | 3/8" Swivel |
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Material | Steel |
For Use With | 3/8 in Hose Reels |
Features | 90 deg. Swivel, Viton |
For Use With Mfr. Model Number | 81000 OLP, 81075 OLP 1, 81100 OLP1, 82000 OLP, 82075 OLP1, 82100 OLP1, AA32106 L4A, AA32112 L4A, CA32106 L, CA32106 L1, CA32112 L, CA32112 L1, CA32118 L 1, CA32122 L1, CA32128 L 1, CA32128 L1, EA32106 L10A, EA32106 L12D 1, EA32112 L10A, EA32112 L12D 1, EA32118 L12D 1, EA32122 L12D, EA32128 L12D |
Item | Swivel |
Minimum Operating Temperature | -40 Degrees F |
Maximum Operating Temperature | 210 Degrees F |
Maximum Operating Pressure | 1,000 psi |
Outlet Type | NPT |
Includes Seal | Yes |
Outlet Gender | Male |
Inlet Swivel Configuration | 1/2 in FNPT |
For Reel Series | 30000, 80000 |
Inlet Type | NPT |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
Outlet Swivel Configuration | 1/2 in MNPT |
Inlet Gender | Female |
Seal Material | FKM |
Description
Swivel, For Use With Grainger Item Number 263D67, 263D68, 2CAJ1, 38EE60, 38EE61, 38EE74, 38EE75, 38EE76, 38L502, 38L510, 38L552, 448F63, 4LMG6, 4NA85, 4NA86, 4NA97, 4NA98, 59YT26, 5PG04, 69AF38, 69AF46, 69AF63, 69AF66
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.6/0.24 A, 115VAC, 1 Phase (SPRT-21)
- D&D Timing Belt, L, 1 x 15in PL, T40 (150L100)
- LUBRIPLATE Chain & Cable Fl., 4/7 Lb Jugs, Multi-Purpose Penetrating Lubricating, Cleansing Fluid - Aerosol (L0135-007)
- LOC-LINE Round Nozzle, 1/16In, PK50 (49422)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Latch Pawl Assembly For 2CAG7 (S602144)
- REELCRAFT Swivel Assembly (602145)
- REELCRAFT Swivel Assembly, Brass, For 38EE95 (S602658)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- REELCRAFT Spring Arbor Assbly (S600621)
- SPEEDAIRE Guide Roller Set (42PC53)
- Reelcraft Hose Clamp & Reel Parts