Shop All Hose Clamp & Reel Parts
Reelcraft
Swivel Assembly 1/2 Nptx1/2 Npt Viton
Mfr # S602033-2
Zoro # G0598650
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- For Use With 1/2 in Hose Reels
- Features 90 deg. Swivel, Viton
- For Use With Mfr. Model Number 81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1
- Size 1/2" Swivel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602033-2
- Zoro # G0598650
- Country of Origin United States
- Category Hose Clamp & Reel Parts
Dimensions
Size | 1/2" Swivel |
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Material | Steel |
For Use With | 1/2 in Hose Reels |
Features | 90 deg. Swivel, Viton |
Item | Swivel |
For Use With Mfr. Model Number | 81000 OHP, 81075 OHP1, 81100 OHP1, 82000 OMP, 82075 OMP1, 82100 OMP 1, AA32112 M4A, BA32112 M, BA34118 M, CA32106 M, CA32106 M 1, CA32112 M1, CA32118 M 1, CA32122 M 1, CA32128 M 1, CA38106 M 1, CA38112 M1, D9100 OHPBW, D9175 OHPBW, EA32106 M10A, EA32106 M12D 1, EA32112 M12D1, EA32118 M12D1, EA32118 M24D, EA32122 M12D, EA32128 M12D, EA38106 M12D, EA38112 M12D, PW81000 OHP1, PW81100 OHP, TH88000 OMP 1, TH88050 OMP1 |
Angle | 90 Degrees |
Maximum Operating Temperature | 210 Degrees F |
Includes Seal | Yes |
Minimum Operating Pressure | 0 psi |
Minimum Operating Temperature | -25 Degrees F |
For Reel Series | 30000, 80000 |
Maximum Operating Pressure | 5,000 psi |
Outlet Swivel Configuration | 1/2 in MNPT |
Outlet Gender | Male |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Type | NPT |
Inlet Type | NPT |
Seal Material | FKM |
Inlet Gender | Female |
Description
Swivel, For Use With Grainger Item Number 184V98, 260N12, 38EE64, 38EE65, 38EE66, 38EE67, 38EE81, 38L522, 38L554, 38L570, 448F64, 4JNC9, 4NA89, 4NA91, 4NB24, 4NB25, 4NB33, 4Z934, 525N69, 59YT30, 5KPC1, 5Z339, 5Z340, 69AF40, 69AF44, 69AF48, 69AF49, 69AF58, 69AF64, 69AF67, 69AH11, 69AH13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 3-Phase General Purpose Motor, 15 HP, 254/6T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM (4GZC4)
- D&D Belt, VS, 1.187 x 38.1in OC (1930V375)
- CONTROL DEVICES Air Safety Valve, 1/8 In Inlet, 50 psi (ST2512-1A050)
- BREWER MACHINE AND GEAR Idler Shaft, Set Collar, Grease Fitting, 1/2", Fine Thread, 3/8-16 (SO1)
- REELCRAFT Seal, Ring Kit (S600947-1)
- REELCRAFT Swivel Assembly 1/2X1/2 Npt Viton (S600888-2)
- REELCRAFT Swivel Kit 3/4X3/4 Npt Viton (S602026-2)
- REELCRAFT Static Discharge Reel Assfty (G 3050 N)
- REELCRAFT Fluid Path Gooseneck (262455-1NPT)
- REELCRAFT Hose Bumper Assembly (2-HS1004-3)
- SPEEDAIRE Roller Guide, Top, 4-way, 13 13/16 in (A109-4110)
- Reelcraft Hose Clamp & Reel Parts