Shop All Pneumatic Tool Parts
This Product is Discontinued
Reelcraft
Swivel, 90Deg., 3/4 In (Discontinued)
Mfr # S600091-2
Zoro # G8553282
Free Shipping & Returns
This Product is Discontinued
Key Features
- Fits Brand Reelcraft
- For Use With Mfr. Model Number 83000 OLS, D83000 OLS
- Material Stainless Steel
- Maximum Operating Pressure 500 psi
- Inlet Swivel Configuration 3/4 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600091-2
- Zoro # G8553282
- UPC # 699567023821
- Country of Origin United States
- Category Pneumatic Tool Parts
Dimensions
Outlet Thread Size | 3/4 in - 14 |
Inlet Thread Size | 3/4 in - 14 |
Details
Item | Swivel |
Fits Brand | Reelcraft |
For Use With Mfr. Model Number | 83000 OLS, D83000 OLS |
Material | Stainless Steel |
Maximum Operating Pressure | 500 psi |
Inlet Swivel Configuration | 3/4 in FNPT |
Outlet Swivel Configuration | 3/4 in MNPT |
Inlet Type | NPT |
Includes Seal | Yes |
For Reel Series | 80000 |
Angle | 90 Degrees |
Seal Material | FKM |
Minimum Operating Temperature | -25 Degrees F |
Outlet Type | NPT |
Inlet Gender | Female |
Outlet Gender | Male |
Minimum Operating Pressure | 0 psi |
Maximum Operating Temperature | 210 Degrees F |
Description
Swivel, For Use With Grainger Item Number 38L549, 6Z786, For Use With Mfr. Model Number 83000 OLS, D83000 OLS, For Reel Series 80000, Material Stainless Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/4 in - 14, Outlet Type NPT, Outlet Gender Male, Outlet Thread Size 3/4 in - 14, Includes Seal Yes, Seal Material FKM, -25 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.