Shop All Hose Reel Accessories
Reelcraft
Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet
Mfr # S602110
Zoro # G8340835
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Inlet Type NPT
- Angle 90 Degrees
- Minimum Operating Pressure 0 psi
- Maximum Operating Temperature 210 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602110
- Zoro # G8340835
- UPC # 699567024170
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Outlet Thread Size | 1/2 in - 14 |
Inlet Thread Size | 1/2 in - 14 |
Details
Material | Steel |
Item | Swivel |
Inlet Type | NPT |
Angle | 90 Degrees |
Minimum Operating Pressure | 0 psi |
Maximum Operating Temperature | 210 Degrees F |
Outlet Swivel Configuration | 1/2 in MNPT |
Maximum Operating Pressure | 5,000 psi |
Includes Seal | Yes |
Inlet Gender | Female |
For Reel Series | 7000, 70000, 80000 |
For Use With Mfr. Model Number | 7400 OHP, 7450 OHP1, 7600 OHP1, 7640 OHP, 7650 OHP1, 80100 OHP 1, 81000 OHP, 81075 OHP1, 81100 OHP1, H16000 H, H26000 H, HD74005 OHP, HD74050 OHP, HD74075 OHP1, HD74100 OHP1, HD76000 OHP, HD76005 OHP, HD76050 OHP, HD76075 OHP1, PW7600 OHP1, PW7650 OHP1, PW81000 OHP1, PW81100 OHP, PWD76005 OHP, PWD76075 OHP1 |
Outlet Type | NPT |
Inlet Swivel Configuration | 1/2 in FNPT |
Outlet Gender | Male |
Seal Material | TFE/P |
Minimum Operating Temperature | 32 Degrees F |
Description
Swivel, For Use With Grainger Item Number 2CAG9, 38EE39, 38L530, 38L554, 448F62, 48ZW98, 48ZW99, 48ZX01, 48ZX02, 4LMJ1, 4NA91, 4NB25, 4Z175, 525M53, 525N03, 525N11, 525N12, 525N13, 525N15, 525N19, 525N69, 525N70, 5KPC1, 69AG96, 6AB49
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JET Ball Bearing (BB-6203ZZ)
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/4 In, Steel (CL-20-F)
- FAFNIR 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90mm; 12mm ID x 28mm OD x 8mm W; Shielded (6001 ZZ)
- PARKER Filter Element, 10 Micron, 20 GPM, 150 PSI (928763)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Cart, Reel (600741-2)
- REELCRAFT Bearing and Seal Kit (S602240)
- COXREELS Replacement Hose, 3/4 in ID., 50 ft (5097-2-50)
- Reelcraft Hose Reel Accessories