Shop All Hose Reel Accessories
Reelcraft
Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet
Mfr # 602154
Zoro # G8341788
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Maximum Operating Temperature 210 Degrees F
- Inlet Thread Size 3/8 in - 18
- Inlet Gender Female
- Outlet Gender Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 602154
- Zoro # G8341788
- Country of Origin United States
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/4 in - 16 |
Details
Material | Steel |
Item | Swivel |
Maximum Operating Temperature | 210 Degrees F |
Inlet Gender | Female |
Outlet Gender | Male |
Minimum Operating Temperature | 32 Degrees F |
Includes Seal | Yes |
Inlet Type | NPT |
Inlet Swivel Configuration | 3/8 in FNPT |
Seal Material | TFE/P |
For Reel Series | DP |
Maximum Operating Pressure | 500 psi |
Outlet Swivel Configuration | 3/4 in MUNF |
Angle | 90 Degrees |
For Use With Mfr. Model Number | DP5400 OLP, DP5435 OLP1, DP5450 OLP1, DP7400 OLP, DP7450 OLP |
Outlet Type | UNF |
Minimum Operating Pressure | 0 psi |
Description
Swivel, For Use With Grainger Item Number 22KW78, 22KW82, 38L504, 5KPA4, 5KPA5, For Use With Mfr. Model Number DP5400 OLP, DP5435 OLP1, DP5450 OLP1, DP7400 OLP, DP7450 OLP, For Reel Series DP, Material Steel, 90 Degrees , 500 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type UNF, Outlet Gender Male, Outlet Thread Size 3/4 in - 16, Includes Seal Yes, Seal Material TFE/P, 32 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Tri-Power PowerBand Belts, 2/BX74 (2/BX74)
- FLINT & WALLING Deep Well Submersible Pump Motor, 1 HP (137432)
- FESTO Push-In Fitting QS-1/8-4 (QS-1/8-4)
- ARO Valve, Needle, 1/8 NPT (104104-N01)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Hose Bumper, SS Hardware, 1" (4-HS1005)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- VESTIL Portable Cord Reel Caddy, 300 lb. Cap (WIRE-D-WHK)
- Reelcraft Hose & Cable Reels