Shop All Hose Reel Accessories
Reelcraft
Swivel, 90 Deg., Brass, 3/8 in FNPT Inlet
Mfr # 263123
Zoro # G8340695
product price: $162.99
/ea
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Outlet Gender Female
- For Use With Mfr. Model Number SCA3650 OLP, SGA3650 OLP1, SGA3665 OLP 1
- Inlet Thread Size 3/8 in - 18
- Inlet Swivel Configuration 3/8 in FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 263123
- Zoro # G8340695
- Country of Origin Australia
- Category Hose Reel Accessories
Dimensions
Inlet Thread Size | 3/8 in - 18 |
Outlet Thread Size | 3/8 in - 18 |
Details
Material | Brass |
Item | Swivel |
Outlet Gender | Female |
For Use With Mfr. Model Number | SCA3650 OLP, SGA3650 OLP1, SGA3665 OLP 1 |
Inlet Swivel Configuration | 3/8 in FNPT |
Minimum Operating Pressure | 0 psi |
Inlet Gender | Female |
Maximum Operating Pressure | 240 psi |
Seal Material | Nitrile |
For Reel Series | S |
Minimum Operating Temperature | 32 Degrees F |
Inlet Type | NPT |
Outlet Type | NPT |
Maximum Operating Temperature | 210 Degrees F |
Includes Seal | Yes |
Angle | 90 Degrees |
Outlet Swivel Configuration | 3/8 in FNPT |
Description
Swivel, For Use With Grainger Item Number 263D78, 3MJJ3, 525N77, For Use With Mfr. Model Number SCA3650 OLP, SGA3650 OLP1, SGA3665 OLP 1, For Reel Series S, Material Brass, 90 Degrees , 240 psi, 0 psi, Inlet Type NPT, Inlet Gender Female, Inlet Thread Size 3/8 in - 18, Outlet Type NPT, Outlet Gender Female, Outlet Thread Size 3/8 in - 18, Includes Seal Yes, Seal Material Nitrile, 32 Degrees F, 210 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HI-TECH DURAVENT Duct Hose Bridge Clamp, 28"L, LH, 304SS (062708000100)
- UNITED SALES Hex Conveyor Bearing, 1-1/16 In, 3.066 In (CB-30116H65)
- BUNTING BEARINGS Sleeve Bearing, I.D. 1, L 3, PK3 (CB162424)
- B B MANUFACTURING TL22H300, Timing Pulley, Cast Iron, Black Oxide, (TL22H300)
- REELCRAFT Bearing and Seal Kit (S602240)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Swivel, 90 Deg., Steel, 3/8 in FNPT Inlet (S602110)
- REELCRAFT Bumper Stop, 1/4 in, Plastic (1-HR1004-3A)
- REELCRAFT Replacement Hose For 4Nb26 (601062)
- REELCRAFT Bracket, One Bank (600370)
- COXREELS Brass Elbow, 90 Degree, 3/8"ID MediumPress (500)
- Reelcraft Hose & Cable Reels