Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi
Mfr # HD76075 OHP
Zoro # G4447250
product price: $920.99
/ea
Free Shipping & Returns
$920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HD76075 OHP
- Zoro # G4447250
- UPC # 699567017936
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 75 ft |
Overall Length | 19 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 20 1/4 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 8 1/4 in |
Overall Dimensions | 19 3/4 in L x 8 1/4 in W x 20 1/4 in H |
Hose Fitting B Size | 1/4 in |
Mount Base Width | 4 61/64 in |
Swivel Inlet Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Reel Diameter | 9 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Width | 3 7/8 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Height | 8 61/64 in |
Mount Hole Diameter | 1/2 in |
Description
Spring Return Hose Reel, Grease, 4,800 psi, Hose Capacity 75 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 75 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Filter Element (4ZK70)
- REELCRAFT 100 ft. 12/3 Spring Retractable Cord Reel 20.0 A Amps 1 Outlets (L 70100 123 3A)
- ENERPAC MZ1004, 18"LOCK-ON EXTENSION TUBE (MZ1004)
- CONTINENTAL CONTITECH 4L240 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (4L240)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 65 ft Length, 3,250 psi (HD78065 OMP)
- REELCRAFT D84050 OMP - 1in x 50 ft. Heavy Duty 1275psi Hose Reel (D84050-OMP)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- COXREELS LG-LP-320-HV Compact Spring Rewind Hi-Vis Safety Hose Reel (LG-LP-320-HV)
- Reelcraft Hose & Cable Reels