Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length,
Mfr # RS7670 OLP
Zoro # G2582348
product price: $546.99
/ea
Free Shipping & Returns
$546.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 70 ft
- Overall Length 19 3/4 in
- Overall Width 7 in
- Swivel Inlet Thread Size 1/2 in - 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RS7670 OLP
- Zoro # G2582348
- UPC # 699567029915
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 70 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Hose Outside Dia. | 5/8 in |
Swivel Outlet Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Reel Diameter | 9 in |
Mount Base Width | 3 7/8 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Fitting Size | 1/4 in x 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Hose Fitting A Size | 1/4 in |
Overall Height | 20 1/4 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mount Hole Diameter | 1/2 in |
Reel Width | 7 in |
Mount Base Height | 8 61/64 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 70 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 70 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROW PNEUMATICS Midflow Particulate Filter W/Metal Bwl/Flt Drain, 3/4" (F376FW)
- GATES 686 mm Outside Length, 6 mm Top Width, 1 Ribs (2L270)
- ZORO SELECT Hose Clamp, 2-5/8 to 2-15/16In, SAE263, PK5 (300110263)
- ZORO SELECT Worm Gear Hose Clamp, 1/2"W, 4 1/8"ID, PK10 (43287)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 50 ft. Length, 500 psi (A5806 OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- RMX INDUSTRIES Dino-Hide Hose Reel Hd Retractable 3/8 X 50 (BLBWLERHD3850R)
- Reelcraft Spring Return Hose Reels